Beli relay schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 4 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  2. Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)
    Mulai

    Rp58.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 3 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  3. Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)
    Mulai

    Rp28.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)
    atribut:
    • Coil Interference Suppression: Without
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
    • Sale Per Indivisible Quantity: 10
    • Utilisation Coefficient: 20 %
  4. Schneider Electric Relay 24V DC
    Mulai

    Rp329.900

    Schneider Electric Relay 24V DC
    Deskripsi:
    RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separately
    atribut:
    • Dimensions (mm): 21×40×27
    • Rated Coil Voltage (V): DC24
    • Number of Poles: 4
    • Contact Configuration: 4PDT
    • Terminal Shape: Plug-in Terminals
    • Rated Insulation Voltage (V): 250(IEC), 300C(SA), 300(UL)
    • Coil Resistance (ohm): 650
    • Coil Voltage (V): 24(DC)
    • Contact Material: Silver Alloy
    • Electrical Durability: 100000 cycle resistance
    • Maximum Switching Voltage (V): 250 (AC); 28 (DC)
    • Mechanical Durability: 10,000,000 cycles
    • Operating Temperature (°C): -40 to 85
    • Pollution Level: 2 (usage environment)
  5. Schneider Electric Zelio Control (Relai Kontrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  6. Schneider Electric On-Delay Timing Relay
    Mulai

    Rp789.900

    Schneider Electric On-Delay Timing Relay
    Deskripsi:
    This Harmony REXL timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 5A, is 48mm wide and can be supplied with 230V AC. It is a plug-in device, meaning it is quick and easy to install with the need for tools. It also offers a sealable cover, simple and precise settings with rotary trimmers. It is designed for socket plug in, this allows quick and easy installation and minimizes set up and repair time. Status display with 2 LEDs, visually inspect the status of you system without specialized tools.
    atribut:
    • Component Name: REXL
    • Contact Material: Cadmium free
    • Discrete Output Type: Relay
    • Fixing Mode: Plug-in (socket)
    • Max. Reset Time (ms): 250 after time delay, on de-energisation; 50 during time delay, on de-energisation
    • Max. Switching Capacity (A): 4x5
    • Max. Temporary Permissible Current (A): 10 for < 10s
    • Product Range: Harmony Timer Relays
    • Product or Component Type: Miniature timing relay
    • Repeat accuracy: +/- 0.5 %
    • Setting Accuracy of Time Delay: 10 % at full scale at 25 °C conforming to IEC 61812-1
    • Temperature Drift (°C): 0.05 %
    • Time Delay Type: Power on-delay - A- Power on-delay relay
    • Voltage Drift: +/- 0.2 %/V
    • Voltage Range: 0.85-1.15 Us
    • Width (mm): 21
    • [In] Rated Current (A): 5C
    • [Us] Rated Supply Voltage (V): 230 AC 50/60Hz
  7. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  8. Schneider Electric Acti 9 iTL
    Mulai

    Rp169.900

    Schneider Electric Acti 9 iTL
    atribut:
    • Product or Component Type: Impulse Relay
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 iTL
    • Range of Product: Acti 9
  9. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  10. Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)
    atribut:
    • Number of Cores: 1
    • Current Carrying Capacity (A): 12 (at 30°C)
    • Conductor Material: Annealed Bunched Copper Wire
    • Insulation Material: PVC
    • Conductor Diameter (Nxmm): 24x0.2
    • Core x Size (mm²): 1x0.75
    • DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
    • Maximum Operating Temperature (°C): 70
    • Nominal Cross Section Area (mm²): 0.75
    • Overall Diameter (mm): 2.45
    • Short Circuit Current (kA): 0.09 (per 1sec)
    • Standard: IEC 60227-6
    • Thickness (mm): 0.66
  11. Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)
    Mulai

    Rp48.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM 2 C/O (Relai Mini)
    atribut:
    • Contacts Type And Composition: 2 C/O
    • Control Type: Lockable test button
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
  12. Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)
    Mulai

    Rp41.900

    Schneider Electric Harmony Electromechanical Relays Socket RXZ Series (Soket Relai Elektromekanik)
    atribut:
    • Product or Component Type: Socket
    • Range of Product: Zelio Relay
  13. Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O
    Mulai

    Rp30.900

    Schneider Electric Miniature Plug-in Relay Zelio RXM2L 4 C/O
    atribut:
    • Coil Interference Suppression: Without
    • Product or Component Type: Plug-In Relay
    • Range of Product: Zelio Relay
    • Sale Per Indivisible Quantity: 10
    • Utilisation Coefficient: 20 %
  14. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  15. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  16. Schneider General Purpose & Power Relays
    Mulai

    Rp209.900

    Schneider General Purpose & Power Relays
    Deskripsi:
    These relays have pins that plug into relay sockets to make quick electrical connections with circuits. Also known as ice cube relays, they don't require tools for removal or installation and are ideal for applications where relays are changed periodically.
  17. Schneider Electric Harmony Electromagnetic Relay RXM*AB General-Purpose Assembled Series
    Mulai

    Rp439.900

    Schneider Electric Harmony Electromagnetic Relay RXM*AB General-Purpose Assembled Series
    atribut:
    • Coil Voltage (V): DC24
    • LED: Yes
    • Module: [Protection module] None (optional)
    • Number of Contacts: 4 poles
    • Rated Output Current (A): 3
    • Specification: [Test button] Yes
    • Suitable Sockets: RXZE2M114/RXZE2M114M/RXZE2S111M/RXZE2S114M/RXZE14P
    • Terminal: Plugin
Daftar Harga relay schneider Terbaru October 2026
Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O (Relai Mini)Rp38.900
Schneider Electric Miniature Plug-in Relay Zelio RXM 3 C/O (Relai Mini)Rp58.900
Schneider Electric Miniature Plug-in Relay Zelio RXM2L 2 C/O (Relai Mini)Rp28.900
Schneider Electric Relay 24V DCRp329.900
Schneider Electric Zelio Control (Relai Kontrol)Rp329.900
Schneider Electric On-Delay Timing RelayRp789.900
ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)Rp56.900
Schneider Electric Acti 9 iTLRp169.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)Rp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)